When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Action
Double Acting
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Description
Cap Rectangular Flange
Port Size
SAE-12
Rod End Style
Female, Short
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Rod End Thread
1 1/2-12
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Mounting Style
Cap Rectangular Flange (MF2)
Rod Type
Female
Rod Diameter
2 in
Body Material
Steel
Mounting Style Code
25
Port Type
SAE
Cylinder Type
Tie Rod
Seal Type Code
1
Seal Type
Buna-N Seal
Port Location, Cap
1
Seal Material
Buna-N
Cushions
Noncushioned
Port Location, Head
1
Bore Size
5 in
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back