When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Size
1/2
Rod Material
Steel
Rod Type
Male
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Port Type
NPTF
Rod End Style
Male, Small
Rod Diameter
1 in
Bore Size
2 in
Mounting Style
Head Rectangular Flange (MF1)
Seal Type Code
1
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seal
Mounting Style Code
21
Body Material
Steel
Base Wt.
13.2 lb
Seal Material
Buna-N
Weight per Inch
0.8 lb
Action
Double Acting
Double Rod
Yes
Port Location, Head
1
Cushions
Noncushioned
Non-Rotating Rod
No
Cylinder Type
Tie Rod
Mounting Style Description
Head Rectangular Flange
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Thread
3/4-16
Cap Material
Steel
Weight
13.6 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back