Skip to content Skip to navigation menu
Parker/Schrader BellowsPLA118411X23.500

PLA118411X23.500

098 HYD CYLINDER
Item #103947661
Parker/Schrader BellowsPLA118411X23.500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Meets NFPA specifications
  • Nominal pressure 1000 psi
  • Piston rod diameters – 1/2" through 5 1/2"
  • 18 standard NFPA mounting styles
  • Bores from 1" to 8"
Weight 14.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison