When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Mounting Style Code
69
Port Type
NPT
Seal Type Code
1
Fluid Medium
Hydraulic Oil
Rod End Style
Male, Small
Action
Double Acting
Base Wt.
18 lb
Port Size
1/2
Seal Type
Buna-N Seals w/Lip Type Piston
Cylinder Type
Tie Rod
Body Material
Steel
Operating Pressure [Max]
1200 psi
Cushions
Noncushioned
Non-Rotating Rod
No
Mounting Style Description
Head Trunnion
Cylinder Style
Medium-Duty NFPA Tie Rod
Bore Size
3.25 in
Rod End Thread
1-14
Rod Type
Male
Cap Material
Steel
Seal Material
Buna-N
Double Rod
No
Rod Material
Steel
Port Location, Cap
1
Weight per Inch
1 lb
Rod Diameter
1 3/8 in
Port Location, Head
1
Mounting Style
Head Trunnion (MT1)
Weight
42.0 LB
We're here for you
with Service Centers across the country - We have your back