When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
Meets NFPA specifications
compliances
0
Port Size
3/4
Double Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Type
NPT
Port Location, Head
1
Rod Diameter
1 3/8 in
Seal Type Code
1
Cushions
Cushioned, Both Ends
Seal Type
Buna-N Seals w/Lip Type Piston
Rod End Style
Male, Small
Bore Size
6 in
Operating Pressure [Max]
500 psi
Mounting Style
Head Rectangular Flange (MF1)
Cylinder Type
Tie Rod
Seal Material
Buna-N
Body Material
Steel
Rod Material
Steel
Cap Material
Steel
Rod End Thread
1-14
Fluid Medium
Hydraulic Oil
Action
Double Acting
Port Location, Cap
1
Non-Rotating Rod
No
Mounting Style Code
24
Mounting Style Description
Head Rectangular Flange
Rod Type
Male
Weight
12.0 LB
We're here for you
with Service Centers across the country - We have your back