- Bouton 7100 Apollo Safety EyeWear
- Clear Lens
- Nylon Frame
- Black Frame Color
- Anti-Scratch Coating
features
- Ultralight nylon contoured frame
- Single slimline lens provides large panoramic view without obstruction
- Soft vinyl nose piece
- Click-To-Fit adjustable temples
- Nine base single curve lens
- Meets ANSI Z87.1 standard
| Temples | U-Fit® Spatula |
| Temple Style | Fixed |
| Nose Bridge | Soft Vinyl |
| Lens Color | Clear |
| Frame Color | Black |
| Frame Material | Nylon |
| Lens Coating | Anti-Scratch |
| Lens Material | Polycarbonate, 2mm |
| Temple Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 616314102929 |

