PIP
280-AHS240-20
JSP MK8 Linesman, Yellow, w/ 4-Pt Chin Strap, Wheel Ratchet, Class E SIZE OS-Yellow
Item #105377623
- Yellow
- Blue
- White
- One Size
features
- Offers side (lateral) impact protection, as well as side penetration protection
- Expanded Polystyrene (EPS) impact liner helps absorb the forces of impact
- High-Density Polyethylene (HDPE) shell
- Deluxe polyester strap suspension with crown pad webbing
- Ratchet suspension
- Four point chin strap harness
- Lightweight at only 19 oz
- Conforms to ANSI Z89.1-2009 Type II Class E, G and C
- also European standard EN14052
| Color | Yellow, Blue, White |
| Weight | 2.14 LB |
| EAN or UPC | 5038428120364 |
