- Gold Dichromate Plated Finish
- Steel Material
- 14 mm Width
- 12 in Length
- 14 mm Thickness
description
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
applications
- Used to accommodate metric keyways
features
- True metric keystock that conforms to metric keyway specifications
- Gold dichromate plating makes product identification easy
- Material is high quality, cold-drawn steel
compliances
- 0
| Length | 12 in |
| Material | Carbon Steel |
| Finish | Gold Dichromate Plated |
| Type | Square |
| Width | 14 mm |
| Height | 14.000 mm |
| Steel Grade | 1020-1045 Steel |
| Weight | 4.128 LB |
| EAN or UPC | 698158040452 |

