Skip to content Skip to navigation menu
Proto Industrial Tools84-055

84-055

PLIERS 6" BIMATERIAL SLIP JOINT
Item #103960941
Proto Industrial Tools84-055
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bi-Material Slip Joint Pliers – 6-5/8".

features

  • Slip-resistant bi-material handle for a comfortable grip.
  • Drop-forged steel is strong and durable.
  • Two-position adjustable joint design used for grasping and turning.
  • Meets ANSI specifications.
Weight 0.5 LB
EAN or UPC 761748405518
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison