
description
- The box end of the Stanley® combination wrench employs the Max-Drive™ system, which allows the box end to contact the fastener away from the corner. This system allows 15% more torque to be applied to the fastener and helps reduce fastener rounding. Stanley wrenches are designed to meet or exceed ANSI specifications.
features
- 13 piece full polish professional grade™ SAE long combination wrench set.
- The box end of the Stanley® combination wrench employs the Max-Drive™ system, which allows the box end to contact the fastener away from the corner.
- This system allows 15% more torque to be applied to the fastener and helps reduce fastener rounding.
- Stanley wrenches are designed to meet or exceed ANSI specifications.
Weight | 5.04 LB |
EAN or UPC | 76174872446 |
