- Metric
- 16 mm Opening
- 12 Points
- 242.400 mm Length
- Black Oxide Finish
| Open End Width | 33.7 mm |
| Wrench Type | Combination |
| Box End Width | 24.2 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 242.4 mm |
| Open End Thickness | 8.3 mm |
| Box End Thickness | 10.3 mm |
| Finish | Black Oxide |
| Weight | 0.28 LB |
| EAN or UPC | 662679090593 |

