- 1/4" Socket Drive Size, 11 mm Socket Size, 25.4 mm Overall Length
| No. of Points | 6 |
| Socket Diameter | 15.9 mm |
| Socket Series | Standard, Impact |
| Socket Drive Size | 1/4 in |
| Drive End Diameter | 15.9 mm |
| Socket Type | Impact |
| Length Type | Standard |
| Inch/Metric | Metric |
| Socket Size | 11 mm |
| Overall Length | 25.4 mm |
| Weight | 0.07 LB |
| EAN or UPC | 662679320355 |

