- 3900 Series Single Cone
- 2 5/8" Straight Bore
- 1.1830" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.183 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Material | Steel |
| O.D. | N/A |
| Series | 3900 |
| Bearing Type | Single Cone |
| Enclosure | Open |
| I.D. | 2 5/8 in |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 1.52 LB |
| EAN or UPC | 637400533342 |

