- 3/8" ID x 5/8" OD x 1" Wide Inner Ring
| Shaft Diameter - Slip Fit [Max] | 0.3748 in |
| Shaft Diameter - Press Fit [Min] | 0.3752 in |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | N/A |
| I.D. | 3/8 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| O.D. | 0.625 in |
| Cage Material | N/A |
| Fillet Radius | 0.04 in |
| Precision Ground | Yes |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Press Fit [Max] | 0.3755 in |
| Enclosure | N/A |
| Capacity | N/A |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Slip Fit [Min] | 0.3744 in |
| Weight | 0.055 LB |
| EAN or UPC | 637400021283 |

