Incorporates contemporary engineering and manufacturing techniques to give trouble-free performance. Reels are all-steel construction and compact for applications with critical space requirements. All Reelcraft reels have a full-flow shaft and swivel to ensure maximum product delivery. The standard, low-pressure hose is for air or water service only. The basic reel without hose can be used for air, water, or oil.
applications
Industrial
Pneumatic tools
Air and water
Farm and ranch
Tire stores
Electronic assembly
Vegetable misting
Woodworking
Transmission shops
features
All-welded, solid-steel, spring-retractable hose reels with hose
Field-adjustable guide arm for wall, floor, and truck mounting
Temperatures up to 210 °F
Heavy-duty brackets
Weatherproof, gasketed, spring motor, positive latch
Declutching spring arbor
Inlet Port
3/8
Pressure [Max]
N/A
Reel Drive
Enclosed – Spring Driven
Height
15 in
Length
18 1/2 in
Compatible Fluids
Air, Water, Oil
Hose OD
N/A
Inlet Port Type
NPTF
w/Hose
No
Hose I.D.
1/2 in
Temperature Rating [Max]
210 °F
Hose Length
N/A
Weight
33.0 LB
EAN or UPC
699567001027
We're here for you
with Service Centers across the country - We have your back