- Ultimate Duty Spring Retractable Reels
- 3/8" Hose I.D.
- 75 ft Hose
- Air, Water
| w/Hose | No |
| Temperature Range [Max] | 210 °F |
| Pressure [Max] | 500 psi |
| Temperature Range [Min] | -20 °F |
| Hose Length | 75 ft |
| Hose I.D. | 3/8 in |
| Inlet Port | 1/2 in |
| Compatible Fluids | Air, Water |
| Reel Drive | Spring |
| Weight | 138.0 LB |
| EAN or UPC | 699567001973 |

