- Number 100, 3 Strands, Connecting Link
features
- Double pin extension, one side
| Type | Connecting (Master) Link |
| Chain No. | 100 |
| Chain Pitch | 1.25 in |
| Pin Diameter | 3/8 in |
| Pin Overall Length | 1.68 in |
| Material | Steel |
| No. of Strands Across | 3 |
| Chain Construction | Riveted |
| Weight | 0.312 LB |
| EAN or UPC | 781711389102 |

