- Two Piece Split Collar
- 3/8 in ID x 1 1/4 in OD x 1/2 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| I.D. | 3/8 in |
| Collar Style | Two Piece - Split |
| Finish | None |
| O.D. | 1.25 in |
| Recessed Screw | Yes |
| Material | Nylon |
| Inch/Metric | Inch |
| Weight | 0.025 LB |
| EAN or UPC | 781711387900 |

