- Inch
- Single Lip Contact Seal
- Intermediate Mounted Unit Duty
- 2-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
- 45° grease fitting
| Internal Clearance | Standard |
| Pilot Configuration | No Pilot |
| Duty Series | Intermediate |
| Overall Height to Inner Ring (in) | 1.078 |
| Insert Material | 52100 Bearing Steel |
| End Cap | No |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Foot Height (in) | 0.375 |
| Measure Units | Inch |
| Bolt Size (in) | 3/8 |
| Housing Construction | One Piece |
| Seal Type | Single Lip Contact Seal |
| Bore Size - Inch | 0.625 |
| Expansion | No |
| Bore Type | Straight |
| Outer Ring Land Profile | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Length (in) | 3.875 |
| Maximum Operating Temperature | 200 |
| Bore Shape | Straight |
| Inner Ring OD (in) | 0.969 |
| Bolt Size | 3/8 in |
| Replaceable Insert | Yes |
| Housing Material | Cast Iron |
| Centerline to Front Face (in) | 0.625 |
| Housing Width (in) | 0.625 |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Mounted Unit Duty | Intermediate |
| I.D. | 0.63 in |
| Bolt Center-to-Center Length (in) | 3 |
| Relubricatable | Yes |
| Retainer Type | Ball Riding Retainer |
| Housing Width | 0.63 in |
| Housing Base | Semi-Solid |
| Inch/Metric | Inch |
| Bearing Insert Coating | Uncoated |
| Finish | Uncoated |
| Misalignment Type | Static Only |
| Insert No. | VS-110 |
| Flange Type | 2-Bolt Flange |
| Inner Race Heat Treat Method | Zone-Hardened |
| Weight | 0.68 LB |
| EAN or UPC | 662460637051 |

