Skip to content Skip to navigation menu
Falk Corp.04UWAQ2AB18.A C

04UWAQ2AB18.A C

4760396 / 04UWAQ2AB18.A_C ULTRAMITE
Item #103240459
  • 5/8 in Input Shaft
  • 1 1/4 in Output Shaft
  • 18:1 Ratio
  • Hollow output Configuration
  • 04 Unit Size
  • 182TC/184TC Frame
+ Show More + Show Less
Falk Corp.04UWAQ2AB18.A C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Input Shaft
  • 1 1/4 in Output Shaft
  • 18:1 Ratio
  • Hollow output Configuration
  • 04 Unit Size
Bolt Circle Dia. 3.54 in
Bolt Centers w/ Std. Base Kit (in) 2.20 x 4.65
Reduction Type Double
Ratio 18:1
Frame 182TC/184TC
Box Width 5.14 in
Input (Shaft or Bore) Size 5/8 in
Series UW
Base to Shaft Center Height w/Std. Base Kit 3.66 in
Output Configuration Hollow Output
Box Height 6.61 in
Unit Size 04
Model A
Tapped Hole Depth 0.63 in
Keyway 0.25 x 0.12 x 5.12
Tapped Hole Size M8 x 1.25
Output RPM @ 1750 rpm Input 91 rpm
Output (Shaft or Bore) Size 1 1/4 in
Input Configuration Quill Mount
Box Length 11.54 in
Weight 110.16 LB
EAN or UPC 782934113055
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison