Skip to content Skip to navigation menu
Falk Corp.06UWAQ2AB112N

06UWAQ2AB112N

4760637 / 06UWAQ2AB112N_ ULTRAMITE
Item #103241798
  • 3/4 in Input Shaft
  • 1 1/2 in Output Shaft
  • 112:1 Ratio
  • Hollow output Configuration
  • 06 Unit Size
Falk Corp.06UWAQ2AB112N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Input Shaft
  • 1 1/2 in Output Shaft
  • 112:1 Ratio
  • Hollow output Configuration
  • 06 Unit Size
Input (Shaft or Bore) Size 3/4 in
Bolt Circle Dia. 4.53 in
Tapped Hole Size M10 x 1.5
Keyway 0.38 x 0.17 x 7.08
Output Configuration Hollow Output
Box Length 14.57 in
Box Width 7.1 in
Bolt Centers w/ Std. Base Kit (in) 3.14 x 6.77
Output (Shaft or Bore) Size 1 1/2 in
Base to Shaft Center Height w/Std. Base Kit 5.49 in
Ratio 112:1
Input Configuration Shaft Input
Box Height 9.55 in
Model A
Tapped Hole Depth 0.67 in
Series UW
Reduction Type Double
Frame N/A
Output RPM @ 1750 rpm Input 15 rpm
Unit Size 06
Weight 218.88 LB
EAN or UPC 782934115462
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison