Skip to content Skip to navigation menu
Falk Corp.06UWAQ2AB18.A C

06UWAQ2AB18.A C

4760577 / 06UWAQ2AB18.A_C ULTRAMITE
Item #103285494
  • 3/4 in Input Shaft
  • 1 1/2 in Output Shaft
  • 18:1 Ratio
  • Hollow output Configuration
  • 06 Unit Size
  • 182TC/184TC Frame
+ Show More + Show Less
Falk Corp.06UWAQ2AB18.A C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Input Shaft
  • 1 1/2 in Output Shaft
  • 18:1 Ratio
  • Hollow output Configuration
  • 06 Unit Size
Box Length 14.57 in
Keyway 0.38 x 0.17 x 7.08
Series UW
Model A
Ratio 18:1
Bolt Circle Dia. 4.53 in
Output RPM @ 1750 rpm Input 91 rpm
Bolt Centers w/ Std. Base Kit (in) 3.14 x 6.77
Base to Shaft Center Height w/Std. Base Kit 5.49 in
Unit Size 06
Input Configuration Quill Mount
Box Width 7.1 in
Tapped Hole Size M10 x 1.5
Input (Shaft or Bore) Size 3/4 in
Frame 182TC/184TC
Tapped Hole Depth 0.67 in
Output Configuration Hollow Output
Box Height 9.55 in
Reduction Type Double
Output (Shaft or Bore) Size 1 1/2 in
Weight 218.88 LB
EAN or UPC 782934114861
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison