Skip to content Skip to navigation menu
Falk Corp.07UBBQ3A45.A C

07UBBQ3A45.A C

4766097 / 07UBBQ3A45.A_C ULTRAMITE
Item #103323309
  • 2 in Output Shaft
  • 45:1 Ratio
  • Hollow Output
  • 07 Unit Size
  • 182TC/184TC Frame
Falk Corp.07UBBQ3A45.A C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Output Shaft
  • 45:1 Ratio
  • Hollow Output
  • 07 Unit Size
  • 182TC/184TC Frame
Unit Size 07
Series UB
Frame 182TC/184TC
Hole Dia. 0.71 in
Reduction Type Triple
Output Configuration Hollow Output
Base to Shaft Center Height w/Std. Base Kit 7.09 in
Box Height 11.34 in
Box Length 17.14 in
Keyway 1/2 x 0.23 x 8.27
Box Width 7.87 in
Model A
Ratio 45:1
Type Helical Bevel
Output (Shaft or Bore) Size 2 in
Weight 142.0 LB
EAN or UPC 782934218699
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison