Skip to content Skip to navigation menu
Falk Corp.07UWBQ3AB800A A

07UWBQ3AB800A A

4761720 / 07UWBQ3AB800A_A ULTRAMITE
Item #103266016
  • 3/4 in Input Shaft
  • 2 in Output Shaft
  • 800:1 Ratio
  • Hollow output Configuration
  • 07 Unit Size
  • 56C Frame
+ Show More + Show Less
Falk Corp.07UWBQ3AB800A A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Input Shaft
  • 2 in Output Shaft
  • 800:1 Ratio
  • Hollow output Configuration
  • 07 Unit Size
Reduction Type Triple
Unit Size 07
Frame 56C
Bolt Circle Dia. 4.53 in
Model A
Output (Shaft or Bore) Size 2 in
Input (Shaft or Bore) Size 3/4 in
Output Configuration Hollow Output
Input Configuration Quill Mount
Output RPM @ 1750 rpm Input 2.2 rpm
Bolt Centers w/ Std. Base Kit (in) 5.31 x 5.90
Base to Shaft Center Height w/Std. Base Kit 7.1 in
Box Length 22.05 in
Tapped Hole Depth 0.67 in
Tapped Hole Size M10 x 1.5
Box Width 7.28 in
Keyway 0.5 x 0.23 x 8.58
Ratio 800:1
Box Height 11.9 in
Series UW
Weight 372.32 LB
EAN or UPC 782934127564
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison