Skip to content Skip to navigation menu
Falk Corp.07UWXQ2AB71.A C

07UWXQ2AB71.A C

4761118 / 07UWXQ2AB71.A_C ULTRAMITE
Item #103166661
  • 7/8 in Input Shaft
  • 2 in Output Shaft
  • 71:1 Ratio
  • Hollow output Configuration
  • 07 Unit Size
  • 182TC/184TC Frame
+ Show More + Show Less
Falk Corp.07UWXQ2AB71.A C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Input Shaft
  • 2 in Output Shaft
  • 71:1 Ratio
  • Hollow output Configuration
  • 07 Unit Size
Base to Shaft Center Height w/Std. Base Kit 7.1 in
Input (Shaft or Bore) Size 7/8 in
Output (Shaft or Bore) Size 2 in
Output RPM @ 1750 rpm Input 23 rpm
Bolt Circle Dia. 5.71 in
Tapped Hole Depth 0.79 in
Ratio 71:1
Unit Size 07
Keyway 0.5 x 0.23 x 8.58
Input Configuration Quill Mount
Box Length 18.82 in
Bolt Centers w/ Std. Base Kit (in) 5.31 x 5.90
Output Configuration Hollow Output
Frame 182TC/184TC
Tapped Hole Size M12 x 2.5
Series UW
Reduction Type Double
Box Height 11.9 in
Model A
Box Width 7.28 in
Weight 364.0 LB
EAN or UPC 782934120275
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison