Skip to content Skip to navigation menu
Falk Corp.09UBAQ3A16.A G

09UBAQ3A16.A G

4762820 / 09UBBQ3A16.A_G ULTRAMITE
Item #103201230
  • 09 Drive Size
  • Quill Mount
  • 324TC/326TC
  • Hollow Output
  • 16:1 Ratio
Falk Corp.09UBAQ3A16.A G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 09 Drive Size
  • Quill Mount
  • 324TC/326TC
  • Hollow Output
  • 16:1 Ratio
Output Configuration Hollow Output
Box Width 11.42 in
Ratio 16:1
Unit Size 09
Input Configuration Quill Mount
Output (Shaft or Bore) Size 2 3/4 in
Output RPM @ 1750 rpm Input 109.38 rpm
Base to Shaft Center Height w/Std. Base Kit 10.43 in
Box Length 24.93 in
Bolt Centers w/ Std. Base Kit (in) 9.45 x 9.45
Input (Shaft or Bore) Size 2 1/8 in
Frame 320TC
Box Height 16.54 in
Weight 647.27 LB
EAN or UPC 782934149825
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison