Skip to content Skip to navigation menu
Falk Corp.09UBAQ3A63.A D

09UBAQ3A63.A D

4762873 / 09UBBQ3A63.A_D ULTRAMITE
Item #103235609
  • 09 Drive Size
  • Quill Mount
  • 213TC/215TC
  • Hollow Output
  • 63:1 Ratio
Falk Corp.09UBAQ3A63.A D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 09 Drive Size
  • Quill Mount
  • 213TC/215TC
  • Hollow Output
  • 63:1 Ratio
Output (Shaft or Bore) Size 2 3/4 in
Box Height 16.54 in
Unit Size 09
Bolt Centers w/ Std. Base Kit (in) 9.45 x 9.45
Box Length 22.8 in
Base to Shaft Center Height w/Std. Base Kit 10.43 in
Ratio 63:1
Box Width 11.42 in
Output RPM @ 1750 rpm Input 27.78 rpm
Input (Shaft or Bore) Size 1 3/8 in
Output Configuration Hollow Output
Input Configuration Quill Mount
Frame 210TC
Weight 647.27 LB
EAN or UPC 782934150357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison