Skip to content Skip to navigation menu
Falk Corp.09UBBJ3A11.N

09UBBJ3A11.N

4765222 / 09UBBJ3A11.N_ ULTRAMITE
Item #103248379
  • 2 3/4 in Output Shaft
  • 11:1 Ratio
  • Hollow, Tapered
  • 09 Unit Size
Falk Corp.09UBBJ3A11.N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4 in Output Shaft
  • 11:1 Ratio
  • Hollow, Tapered
  • 09 Unit Size
Box Width 11.42 in
Output (Shaft or Bore) Size 2 3/4 in
Base to Shaft Center Height w/Std. Base Kit 10.43 in
Model A
Type Helical Bevel
Output Configuration Hollow, Tapered
Hole Dia. 1.06 in
Unit Size 09
Reduction Type Triple
Keyway 5/8 x 0.287 x 11.81
Ratio 11:1
Series UB
Box Height 16.54 in
Weight 647.27 LB
EAN or UPC 782934203312
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison