- 2 3/8 in Output Shaft
- 11:1 Ratio
- 09 Unit Size
- 284TC/286TC Frame
| Box Width | 13.39 in |
| Input Configuration | C-Face Quilled |
| Box Height | 15.51 in |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 12.2 x 9.84 |
| Ratio | 11:1 |
| Output RPM @ 1750 rpm Input | 149.4449 rpm |
| Keyway | 5/8 x 5/8 x 3 11/16 |
| Hole Dia. | 0.91 in |
| Mounting | Base Mount |
| Model | A |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Box Length | 22.32 in |
| Unit Size | 09 |
| Reduction Type | Double |
| Frame | 284TC/286TC, 280TC |
| Output Configuration | Parallel Output |
| Base to Shaft Center Height w/Std. Base Kit | 8.86 in |
| Weight | 425.88 LB |
| EAN or UPC | 782934056291 |

