Skip to content Skip to navigation menu
Falk Corp.09UCBN2A4.0A F

09UCBN2A4.0A F

4740688 / 09UCBN2A4.0A_F ULTRAMITE
Item #102007353
  • 2 3/8 in Output Shaft
  • 4:1 Ratio
  • 09 Unit Size
  • 284TC/286TC Frame
Falk Corp.09UCBN2A4.0A F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/8 in Output Shaft
  • 4:1 Ratio
  • 09 Unit Size
  • 284TC/286TC Frame
Frame 284TC/286TC, 280TC
Bolt Centers w/ Std. Base Kit (in) 12.2 x 9.84
Reduction Type Double
Model A
Input Configuration C-Face Quilled
Keyway 5/8 x 5/8 x 3 11/16
Input (Shaft or Bore) Size 1 7/8 in
Box Height 15.51 in
Hole Dia. 0.91 in
Output (Shaft or Bore) Size 2 3/8 in
Unit Size 09
Box Width 13.39 in
Ratio 4:1
Output RPM @ 1750 rpm Input 427.8729 rpm
Output Configuration Parallel Output
Box Length 22.32 in
Mounting Base Mount
Base to Shaft Center Height w/Std. Base Kit 8.86 in
Fan Cooled No
Weight 425.88 LB
EAN or UPC 782934055935
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison