Skip to content Skip to navigation menu
Falk Corp.09UCBN2A6.3A G

09UCBN2A6.3A G

4740705 / 09UCBN2A6.3A_G ULTRAMITE
Item #102009743
  • 2 3/8 in Output Shaft
  • 6.3:1 Ratio
  • 09 Unit Size
  • 324TC/326TC Frame
Falk Corp.09UCBN2A6.3A G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/8 in Output Shaft
  • 6.3:1 Ratio
  • 09 Unit Size
  • 324TC/326TC Frame
Input (Shaft or Bore) Size 2 1/8 in
Base to Shaft Center Height w/Std. Base Kit 8.86 in
Unit Size 09
Output (Shaft or Bore) Size 2 3/8 in
Frame 324TC/326TC, 320TC
Hole Dia. 0.91 in
Model A
Mounting Base Mount
Box Height 15.51 in
Box Width 13.39 in
Reduction Type Double
Input Configuration C-Face Quilled
Ratio 6.3:1
Output Configuration Parallel Output
Output RPM @ 1750 rpm Input 263.9517 rpm
Fan Cooled No
Keyway 5/8 x 5/8 x 3 11/16
Box Length 22.95 in
Bolt Centers w/ Std. Base Kit (in) 12.2 x 9.84
Weight 425.88 LB
EAN or UPC 782934056109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison