Skip to content Skip to navigation menu
Falk Corp.09UCBN3A100A B

09UCBN3A100A B

4741954 / 09UCBN3A100A_B ULTRAMITE
Item #103166514
  • 2 3/8 in Output Shaft
  • 100:1 Ratio
  • 09 Unit Size
  • 143TC/145TC Frame
Falk Corp.09UCBN3A100A B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/8 in Output Shaft
  • 100:1 Ratio
  • 09 Unit Size
  • 143TC/145TC Frame
Mounting Base Mount
Input Configuration C-Face Quilled
Box Length 21.89 in
Box Height 15.51 in
Base to Shaft Center Height w/Std. Base Kit 8.86 in
Output (Shaft or Bore) Size 2 3/8 in
Reduction Type Triple
Model A
Input (Shaft or Bore) Size 7/8 in
Output Configuration Parallel Output
Box Width 13.39 in
Ratio 100:1
Fan Cooled No
Bolt Centers w/ Std. Base Kit (in) 12.2 x 9.84
Hole Dia. 0.91 in
Frame 140TC, 143TC/145TC
Output RPM @ 1750 rpm Input 16.87886 rpm
Unit Size 09
Keyway 5/8 x 5/8 x 3 11/16
Weight 459.68 LB
EAN or UPC 782934068584
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison