Skip to content Skip to navigation menu
Falk Corp.09UCBN3A71.A A

09UCBN3A71.A A

4741941 / 09UCBN3A71.A_A ULTRAMITE
Item #103167726
  • 2 3/8 in Output Shaft
  • 71:1 Ratio
  • 09 Unit Size
  • 56C Frame
Falk Corp.09UCBN3A71.A A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/8 in Output Shaft
  • 71:1 Ratio
  • 09 Unit Size
  • 56C Frame
Input (Shaft or Bore) Size 5/8 in
Ratio 71:1
Output Configuration Parallel Output
Output RPM @ 1750 rpm Input 23.56585 rpm
Mounting Base Mount
Unit Size 09
Output (Shaft or Bore) Size 2 3/8 in
Box Height 15.51 in
Fan Cooled No
Box Length 21.89 in
Base to Shaft Center Height w/Std. Base Kit 8.86 in
Input Configuration C-Face Quilled
Box Width 13.39 in
Hole Dia. 0.91 in
Model A
Frame 56C
Reduction Type Triple
Bolt Centers w/ Std. Base Kit (in) 12.2 x 9.84
Keyway 5/8 x 5/8 x 3 11/16
Weight 459.68 LB
EAN or UPC 782934068454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison