Falk Corp.
100WBM2A5-56
Omnibox Worm Gear Reducer 1" Center Distance; 56C Frame; 5:1 Ratio; 5/8" C-Face Quilled Input; 1/2" Left O
Item #103179853
- 1" Center Distance
- 56C Frame
- 5:1 Ratio
- 5/8" C-Face Quilled Input
- 1/2" Left Output Shaft
| Input Configuration | C-Face Quilled |
| Max. Input HP @ 100 rpm | 0.047 hp |
| Bolt Centers w/ Std. Base Kit (in) | 3.75 x 2.88 |
| Box Height | 3.63 in |
| Base to Shaft Center Height w/Std. Base Kit | 1.81 in |
| Frame | 56C |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Frame Size | 56C |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Input HP @ RPM | 0.4 hp @ 1150 rpm, 0.53 hp @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Ratio | 5:1 |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Output Configuration | Left Output |
| Box Width | 2.55 in |
| Box Length | 3.3 in |
| Output (Shaft or Bore) Size | 1/2 in |
| Center Distance | 1 in |
| Weight | 21.6 LB |
| EAN or UPC | 782934035135 |
