- Size 1040 WA RSB Coupling Hub, C Dimension = 1.31
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Bore Dia. [Max] | 1 7/8 in |
| Torque Rating [Max] | 1125 in lb |
| Outside Dia. | 6.79 in |
| RPM [Max] | 5000 rpm |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 1.31 in |
| Coupling Size | 1040WA |
| Weight | 15.35 LB |
| EAN or UPC | 782934008771 |

