- Size 1040 WA Coupling Hub, 1.625" Bore, C Dimension = 1.31
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Coupling Size | 1040WA |
| RPM [Max] | 5000 rpm |
| Torque Rating [Max] | 1125 in lb |
| Outside Dia. | 6.79 in |
| Length Through Bore | 1.31 in |
| Weight | 14.7 LB |
| EAN or UPC | 782934089671 |

