Skip to content Skip to navigation menu
Falk Corp.1050WA#1HUB1 7/8

1050WA#1HUB1 7/8

10018697 / 1050WA HUB #1 1.8750 NON-STK
Item #102007775
  • Size 1050 WA Coupling Hub, 1.875" Bore, C Dimension = 1.81
Falk Corp.1050WA#1HUB1 7/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 1050 WA Coupling Hub, 1.875" Bore, C Dimension = 1.81

features

  • Accomodates misalignment without imposing high reaction forces on the coupled equipment
  • Protects equipment by damping out torsional vibrations
  • No lubrication required
RPM [Max] 4500 rpm
Torque Rating [Max] 1890 in lb
Length Through Bore 1.81 in
Outside Dia. 7.56 in
Coupling Size 1050WA
Weight 19.8 LB
EAN or UPC 782934089695
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison