- Size 1080 Coupling Hub, Using Series 3020 Tapered Bushing, Bushed From Face Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Style | Bushed From Face Side |
| RPM [Max] | 3000 rpm |
| Coupling Size | 1080WA |
| Torque Rating [Max] | 5400 in lb |
| Input Bore Range | 7/8" to 3" |
| Length Through Bore | 2.44 in |
| Bushing Series | 3020 |
| Bore Dia. [Min] | 7/8 in |
| Bushing Type | Taper-Lock |
| Outside Dia. | 10.86 in |
| Bore Dia. [Max] | 3 in |
| Weight | 39.78 LB |
| EAN or UPC | 782934001154 |

