Skip to content Skip to navigation menu
Falk Corp.10UBBQ3A10.A G

10UBBQ3A10.A G

4763685 / 10UBBQ3A10.A_G ULTRAMITE
Item #103227340
  • 3 1/4 in Output Shaft
  • 10:1 Ratio
  • Hollow Output
  • 10 Unit Size
  • 324TC/326TC Frame
Falk Corp.10UBBQ3A10.A G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4 in Output Shaft
  • 10:1 Ratio
  • Hollow Output
  • 10 Unit Size
  • 324TC/326TC Frame
Frame 324TC/326TC
Series UB
Box Width 13.39 in
Unit Size 10
Keyway 3/4 x 0.34 x 13.78
Ratio 10:1
Hole Dia. 1.34 in
Input Configuration Quill Mount
Box Height 19.88 in
Input (Shaft or Bore) Size 2 1/8 in
Output Configuration Hollow Output
Output RPM @ 1750 rpm Input 175 rpm
Type Helical Bevel
Reduction Type Triple
Output (Shaft or Bore) Size 3 1/4 in
Box Length 28.81 in
Model A
Base to Shaft Center Height w/Std. Base Kit 12.4 in
Bolt Centers w/ Std. Base Kit (in) 11.02 x 10.63
Weight 816.75 LB
EAN or UPC 782934182075
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison