Skip to content Skip to navigation menu
Falk Corp.10UBBQ3A12.A G

10UBBQ3A12.A G

4763693 / 10UBBQ3A12.A_G ULTRAMITE
Item #103228441
  • 3 1/4 in Output Shaft
  • 12:1 Ratio
  • Hollow Output
  • 10 Unit Size
  • 324TC/326TC Frame
Falk Corp.10UBBQ3A12.A G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4 in Output Shaft
  • 12:1 Ratio
  • Hollow Output
  • 10 Unit Size
  • 324TC/326TC Frame
Box Width 13.39 in
Model A
Output Configuration Hollow Output
Base to Shaft Center Height w/Std. Base Kit 12.4 in
Unit Size 10
Ratio 12:1
Input Configuration Quill Mount
Output RPM @ 1750 rpm Input 145.83 rpm
Input (Shaft or Bore) Size 2 1/8 in
Keyway 3/4 x 0.34 x 13.78
Series UB
Reduction Type Triple
Box Height 19.88 in
Type Helical Bevel
Output (Shaft or Bore) Size 3 1/4 in
Box Length 28.81 in
Frame 324TC/326TC
Bolt Centers w/ Std. Base Kit (in) 11.02 x 10.63
Hole Dia. 1.34 in
Weight 816.75 LB
EAN or UPC 782934182150
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison