Skip to content Skip to navigation menu
Falk Corp.10UBBQ3A40.N

10UBBQ3A40.N

4763734 / 10UBBQ3A40.N_ ULTRAMITE
Item #103227622
  • 3 1/4 in Output Shaft
  • 40:1 Ratio
  • Hollow Output
  • 10 Unit Size
Falk Corp.10UBBQ3A40.N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4 in Output Shaft
  • 40:1 Ratio
  • Hollow Output
  • 10 Unit Size
Ratio 40:1
Output Configuration Hollow Output
Type Helical Bevel
Keyway 3/4 x 0.34 x 13.78
Box Width 13.39 in
Model A
Output RPM @ 1750 rpm Input 43.75 rpm
Unit Size 10
Box Height 19.88 in
Input Configuration Shaft Input
Reduction Type Triple
Frame N/A
Box Length 33.7 in
Series UB
Input (Shaft or Bore) Size 1 5/8 in
Output (Shaft or Bore) Size 3 1/4 in
Hole Dia. 1.34 in
Base to Shaft Center Height w/Std. Base Kit 12.4 in
Bolt Centers w/ Std. Base Kit (in) 11.02 x 10.63
Weight 816.75 LB
EAN or UPC 782934182563
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison