Skip to content Skip to navigation menu
Falk Corp.10UWBJ2AB18.N

10UWBJ2AB18.N

4764974 / 10UWBJ2AB18.N_ ULTRAMITE
Item #103238832
  • 1 5/8 in Input Shaft
  • 3 1/4 in Output Shaft
  • 18:1 Ratio
  • Hollow, Tapered Output Configuration
  • 10 Unit Size
Falk Corp.10UWBJ2AB18.N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8 in Input Shaft
  • 3 1/4 in Output Shaft
  • 18:1 Ratio
  • Hollow, Tapered Output Configuration
  • 10 Unit Size
Ratio 18:1
Tapped Hole Depth 1.14 in
Series UW
Bolt Circle Dia. 8.27 in
Base to Shaft Center Height w/Std. Base Kit 13.2 in
Unit Size 10
Tapped Hole Size M20 x 2.5
Model A
Output Configuration Hollow, Tapered
Box Width 14.18 in
Input (Shaft or Bore) Size 1 5/8 in
Output (Shaft or Bore) Size 3 1/4 in
Reduction Type Double
Box Length 32.4 in
Keyway 0.75 x 0.34 x 13.78
Box Height 22.26 in
Weight 768.35 LB
EAN or UPC 782934200830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison