Falk Corp.
11000WB1A30
Omnibox Worm Gear Reducer 10" Center Distance; 30:1 Ratio; 2 1/4" Shaft Input; 3 3/4" Left and Right Outpu
Item #101981242
- 10" Center Distance
- 30:1 Ratio
- 2 1/4" Shaft Input
- 3 3/4" Left and Right Output Shaft
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Input HP @ RPM | 29 hp @ 1150 rpm, 35.1 hp @ 1750 rpm |
| Box Height | 25.47 in |
| Box Length | 20.88 in |
| Max. Input HP @ 100 rpm | 5.9 hp |
| Input (Shaft or Bore) Size | 2 1/4 in |
| Input Configuration | Shaft Input |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Centers w/ Std. Base Kit (in) | 17.00 x 14.00 |
| HP @ RPM | 30 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 3 3/4 in |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Ratio | 30:1 |
| Base to Shaft Center Height w/Std. Base Kit | 12 in |
| Box Width | 9.53 in |
| Fan Cooled | No |
| Center Distance | 10 in |
| Output Configuration | Left & Right Output |
| Motor Application | General Purpose |
| Weight | 1093.84 LB |
| EAN or UPC | 782934164064 |
