- Size 1100T31 Full Spacer Complete Coupling, RSB, BE Dimension = 12.25"
applications
- Pumps
features
- Complete center section drops out for easy service
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
options
- Long Term Grease (LTG)
| Between Shaft Ends | 12 1/4 in |
| Bore (Hub1) [Min] | 1 1/2 in |
| Bore (Hub2) [Min] | 1 1/2 in |
| Bore (Hub1) [Max] | 4 3/4 in |
| Outside Dia. | 9.88 in |
| Coupling Size | 1100T |
| Torque Rating [Max] | 50500 in lb |
| Bore (Hub2) [Max] | 4 3/4 in |
| Weight | 218.0 LB |
| EAN or UPC | 782934095900 |

