- Size 1120T RSB Long Coupling Hub
- Max. Bore 5"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- In cases where shim stock is used to increase the base-to-center height needed for a given application, it is imperative that the housing base be completely supported
| HP @ RPM | 175 hp @ 100 rpm |
| Material | Steel |
| Hub Dia. | 7 1/16 in |
| Coupling Size | 1120T |
| Torque Rating [Max] | 110000 in lb |
| Bore Dia. [Max] | 5 in |
| Length Through Bore | 6.03 in |
| Weight | 178.2 LB |
| EAN or UPC | 782934007897 |

