- Size 1120T Coupling Hub
- 3" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| HP @ RPM | 175 hp @ 100 rpm |
| Hub Dia. | 7 1/16 in |
| Length Through Bore | 5.875 in |
| Torque Rating [Max] | 110000 in lb |
| Coupling Size | 1120T |
| Material | Steel |
| Weight | 67.0 LB |
| EAN or UPC | 782934015069 |

