Falk Corp.
1133WBM2A30AH
Omnibox Worm Gear Reducer 1.330" Center Distance; 48C Frame; 30:1 Ratio; 1/2" C-Face Quilled Input; 5/8" L
Item #102030776
- 1.330" Center Distance
- 48C Frame
- 30:1 Ratio
- 1/2" C-Face Quilled Input
- 5/8" Left Output Shaft
| Box Length | 3.8 in |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Input HP @ RPM | 0.26 hp @ 1150 rpm, 0.33 hp @ 1750 rpm |
| Output Configuration | Left Output |
| Box Height | 4.66 in |
| Box Width | 2.82 in |
| Center Distance | 1.33 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Frame Size | 48C |
| Output (Shaft or Bore) Size | 5/8 in |
| Motor Application | General Purpose |
| HP @ RPM | 0.25 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 4.38 x 4.38 |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Ratio | 30:1 |
| Max. Input HP @ 100 rpm | 0.037 hp |
| Frame | 48C |
| Weight | 55.08 LB |
| EAN or UPC | 782934152498 |
