Falk Corp.
1133WBQM1A5AB625
Omnibox Worm Gear Reducer 1.330" Center Distance; 143TC/145TC Frame; 5:1 Ratio; 7/8" C-Face Quilled Input;
Item #102029880
- 1.330" Center Distance
- 143TC/145TC Frame
- 5:1 Ratio
- 7/8" C-Face Quilled Input
- 1/2" Hollow Output Shaft
| Output Configuration | Hollow Output |
| Fan Cooled | No |
| Frame | 140TC |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Output (Shaft or Bore) Size | 1/2 in |
| Ratio | 5:1 |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Input Configuration | C-Face Quilled |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Width | 2.82 in |
| Input HP @ RPM | 0.84 hp @ 1150 rpm, 1.07 hp @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.1 hp |
| Box Length | 3.8 in |
| Box Height | 4.66 in |
| Frame Size | 140TC |
| Bolt Centers w/ Std. Base Kit (in) | 4.38 x 4.38 |
| Center Distance | 1.33 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Weight | 55.08 LB |
| EAN or UPC | 782934166310 |
