- Size 1140T RSB Long Coupling Hub
- Max. Bore 7"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Torque Rating [Max] | 230000 in lb |
| Length Through Bore | 5.875 in |
| Material | Steel |
| Coupling Size | 1140T |
| Hub Dia. | 10 in |
| Bore Dia. [Max] | 7 in |
| HP @ RPM | 365000 hp @ 100 rpm |
| Weight | 163.0 LB |
| EAN or UPC | 782934007910 |

