- Size 1140 WA RSB Coupling Hub, C Dimension = 6.62
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| RPM [Max] | 1600 rpm |
| Bore Dia. [Min] | 1 3/4 in |
| Torque Rating [Max] | 70000 in lb |
| Outside Dia. | 20.06 in |
| Bore Dia. [Max] | 7 in |
| Length Through Bore | 6.62 in |
| Coupling Size | 1140WA |
| Weight | 336.0 LB |
| EAN or UPC | 782934009211 |

